Shop All Label Holders
Master Magnetics
Magnetic Data Card Holder Roll, 3 x 50 Ft
Mfr # RE90
Zoro # G4186341
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Label Holder Style C-Channel
- Material Magnetic
- Thickness 1/8 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # RE90
- Zoro # G4186341
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Width | 3 in |
Details
Item | Label Holder Roll |
Label Holder Style | C-Channel |
Material | Magnetic |
Thickness | 1/8 in |
Color | Brown |
Label Holder Mounting Type | Magnetic |
Finish | Flat |
Product Type | Label Holder |
Label Attachment Type | C-Channel |
Description
Label Holder Roll, Color Brown, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Overall Length 50 ft, Overall Width 3 in, Product Type Label Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, M, 10 PK (500 CT), Purple (KCC50602)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29099)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, L, PR (279875)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT5BX)
- MASTER MAGNETICS Magnetic Strip, Side Load (ZG40S3.5)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT6BX)
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, Polypropylene, 5 in L x 3 in W, 1 lb Load Capacity, 6 PK (LBL3X5)
- Master Magnetics Safety Labels