Shop All Label Holders
Master Magnetics
Magnetic Data Card Holder Roll, 1x50 ft
Mfr # RE20
Zoro # G3884921
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Thickness 1/8 in
- Label Holder Mounting Type Magnetic
- Material Magnetic
- Finish Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # RE20
- Zoro # G3884921
- UPC # 094716497315
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 50 ft |
Overall Width | 1 in |
Overall Length | 50 ft |
Details
Item | Label Holder Roll |
Thickness | 1/8 in |
Label Holder Mounting Type | Magnetic |
Material | Magnetic |
Finish | Flat |
Color | Brown |
Label Holder Style | C-Channel |
Label Attachment Type | C-Channel |
Product Type | Label Holder |
Description
Label Holder Roll, Color Brown, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Overall Length 50 ft, Overall Width 1 in, Product Type Label Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-06-XXL)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Employees Only Visitors Please Use Front Entrance Sign, Landscape (OS-NS-A-710-L-12011)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT6BX)
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- MASTER MAGNETICS Magnetic Strip, Side Load (ZG40S3.5)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT5BX)
- MASTER MAGNETICS Data Card Holder, PK25 (RE20CUT3BX)
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- Master Magnetics Safety Labels