Shop All Flexible Magnets
Master Magnetics
Mag. Strip, 11 In L, 8 In W, PK50
Mfr # 07087
Zoro # G8258652
product price: $273.99
/pk 50, $5.48/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Max. Pull 60 lb
- Length 11 in
- Width 8 in
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 07087
- Zoro # G8258652
- UPC # 094723498541
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 11 in |
Width | 8 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Printable White Vinyl |
Max. Pull | 60 lb |
Thickness | 0.02 in |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Stability Temp. | 0 Degrees to 160 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Printable White Vinyl, Max. Pull 60 lb, Length 11 in, Width 8 in, Thickness 0.02 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker-Viewer Oil Rubbed Bronze (DKV630U10B)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- PRIME-LINE Door Knob Lock-Out Device, Diecast Construction, Gray Painted Color (EP 4180)
- MSI Regallo Calacatta isla 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0233)
- MASTER MAGNETICS FLEX MAGNETIC TAPE1""X30"" (07053)
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- MASTER MAGNETICS MAGNETIC SHEET 5""X8"" 1PC (07014)
- MASTER MAGNETICS Adhesive Mag Strip, 15 Ft. L, 1/2 In W (7518)
- MASTER MAGNETICS Mag. Sheet, 8 In L, 5 In W, PK24 (07014)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- Master Magnetics Flexible Magnets