Shop All Flexible Magnets
Master Magnetics
Mag. Sheet, 8 In L, 5 In W, PK24
Mfr # 07014
Zoro # G8527364
product price: $87.95
/pk 24, $3.66/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 60
- Length 8 in
- Width 5 in
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 07014
- Zoro # G8527364
- UPC # 095421070145
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 8 in |
Width | 5 in |
Details
Item | Magnetic Sheet |
Nonmagnetic Side | Indoor Adhesive |
Max. Pull | 60 |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Thickness | 0.02 in |
Stability Temp. | 0 Degrees to 160 Degrees F |
Description
Magnetic Sheet, Nonmagnetic Side Indoor Adhesive, Max. Pull 60, Length 8 in, Width 5 in, Thickness 0.02 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 24
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEILUME Decorative Strips - White, 25PK (V3-DECOSTRP-WTO)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKALJ)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Brushed Chrome (CP3535-26)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32DMS)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- MASTER MAGNETICS Mag. Sheet, 6 In L, 4 In W, PK12 (08056)
- MASTER MAGNETICS MAGNETIC TAPE 2""X3"" (07010)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- MASTER MAGNETICS MAGNETIC SHEET 5""X8"" 1PC (07014)
- MASTER MAGNETICS Business Card Magnet, 3-1/2" L, 2" W, PK10 (8010)
- MASTERVISION Dividing Tape Roll, 3/8" x16ft., Black (FM0105)
- Master Magnetics Flexible Magnets