Shop All Flexible Magnets
Master Magnetics
Mag. Sheet, 3 In L, 2 In W, PK12
Mfr # 07010
Zoro # G5223276
original price:
$20.05
5% off
new price: $18.99
/pk 12, $1.58/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 6 lb
- Length 3 in
- Width 2 in
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 07010
- Zoro # G5223276
- UPC # 095421070107
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 3 in |
Width | 2 in |
Details
Item | Magnetic Sheet |
Nonmagnetic Side | Indoor Adhesive |
Max. Pull | 6 lb |
Thickness | 0.06 in |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Features | (12) Scored 1/2 in x 1 in Strips |
Stability Temp. | 0 Degrees to 160 Degrees F |
Description
Magnetic Sheet, Nonmagnetic Side Indoor Adhesive, Max. Pull 6 lb, Length 3 in, Width 2 in, Thickness 0.06 in, Features (12) Scored 1/2 in x 1 in Strips, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- NORTON CO 6000 Operator Single Door, Standard Duty To 180 Degree, Double Lever Arm/Push Side (6031 689)
- BANJO Gasket, 75 psi, 3 In (300G)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- MASTER MAGNETICS Adhesive Mag Strip, 15 Ft. L, 1/2 In W (7518)
- MASTER MAGNETICS Business Card Magnet, 3-1/2" L, 2" W, PK10 (8010)
- MASTER MAGNETICS MAGNETIC SHEET 5""X8"" 1PC (07014)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/2 In W (3ZDU1)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- MASTER MAGNETICS MAGNETIC TAPE 2""X3"" (07010)
- Master Magnetics Flexible Magnets