Shop All Flexible Magnets
Master Magnetics
Mag. Sheet, 24 In L, 12 In W, PK6
Mfr # 08504
Zoro # G5223294
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 85 lb/sq ft
- Length 24 in
- Width 12 in
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Magnetics
- MFR # 08504
- Zoro # G5223294
- UPC # 094723498527
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 24 in |
Width | 12 in |
Details
Item | Magnetic Sheet |
Nonmagnetic Side | Indoor Adhesive |
Max. Pull | 85 lb/sq ft |
Thickness | 0.03 in |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Stability Temp. | 0 Degrees to 160 Degrees F |
Description
Magnetic Sheet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb/sq ft, Length 24 in, Width 12 in, Thickness 0.03 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- JACKSON Satin Aluminum 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095RC4628)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, OilRubbed Bronze (221301276)
- MASTER MAGNETICS Business Card Magnet, 3-1/2"L, 2"W, PK25 (8025)
- MASTER MAGNETICS Mag. Sheet, 8 In L, 5 In W, PK24 (07014)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/2 In W (3ZDU1)
- MASTER MAGNETICS FLEX MAGNETIC TAPE1""X30"" (07053)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- PROPAC MRC FLEX MAGNETS (D7254-MRC)
- Master Magnetics Flexible Magnets