Shop All Magnetic Pickup Tools
Master Magnetics
FLEX RETRIEVNG MAGNET19""
Mfr # 07229
Zoro # G300463793
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Magnetics
- MFR # 07229
- Zoro # G300463793
- UPC # 95421072293
- Country of Origin United States
- Category Magnetic Pickup Tools
Description
Can be bent to reach nearly any location - around corners between appliances or furniture underneath cabinets and more. Use to retrieve lost items from engines dashboards drains and vents. * * All magnets are not created equal. Neodymium magnets are a permanent type of Rare Earth Magnet made from neodymium iron boron and other transition elements. * * Affordability & availability contribute to this strong magnet's growing popularity. These are the strongest permanent magnets on the market today. Grade N35 offers high performance at an economical price. * * Neodymium magnets have many uses from a variety of industrial applications to an unlimited number of personal projects. They can be used in the manufacturing of motors alternators and actuators and also great for crafts school experiments and DIY jobs. Perfect for small yet strong closures and fasteners and ideal for keeping objects secure on any ferrous metal surface. * * We have the right rare earth magnet in stock to get your job done. With an extensive inventory of neodymium in various shapes sizes and grades. For practically any light medium or heavy duty project where super strong pull force is required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.204)
- WESTWARD Precision Slotted Screwdriver 3 mm Round (401L72)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- RIDGID Hose, with Fitting (73072)
- MASTER MAGNETICS 150LB Retrieving Magnet (7542)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- MASTER MAGNETICS Pocket Pickup Magnet 2Lb (07264)
- MASTER MAGNETICS Master Magnetics Inc 25in. Magnetic Telescoping Pickup Pointer 07228 (7228)
- MASTER MAGNETICS Pocket Pickup Magnet 2Lb (07264)
- MASTER MAGNETICS RED Handle Magnet (7213)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- Master Magnetics Magnetic Pickup Tools