Shop All Label Holders
Master Magnetics
Data Card Holder, Side Load, PK25
Mfr # RE40CUT6BX
Zoro # G4064216
product price: $27.29
/pk 25, $1.09/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 7/8 in
- Finish Matte
- Material Magnetic
- Includes 35 pre-cut paper data cards
- Label Holder Style C-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # RE40CUT6BX
- Zoro # G4064216
- UPC # 095421005512
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 7/8 in |
Length | 6 in |
Overall Width | 1 7/8 in |
Overall Length | 6 in |
Details
Item | Label Holder |
Finish | Matte |
Material | Magnetic |
Includes | 35 pre-cut paper data cards |
Label Holder Style | C-Channel |
Color | Brown/White |
Label Holder Mounting Type | Magnetic |
Thickness | 1/8 in |
Series | RE |
Label Attachment Type | C-Channel |
Product Type | Label Holder |
Number of Label Holders | 25 |
Description
Label Holder, Color Brown/White, Finish Matte, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 1 7/8 in, Product Type Label Holder, Series RE, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- DANNER Work Boot, 21210-11D Acadia 8" Black, PR (098397212540)
- CARHARTT FR Duck Bib Overall (101627-001)
- MASTER MAGNETICS Magnetic Strip, Side Load (ZG40S3.5)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT6BX)
- AKRO-MILS Card Stock Holder, 13/16 x 3 In., PK25 (29300)
- Master Magnetics Label Holders