Shop All Label Holders
Master Magnetics
Card Holder, Magnetic, PK25
Mfr # RE90CUT6BX
Zoro # G3980995
product price: $32.99
/pk 25, $1.32/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color Gray
- Label Holder Style C-Channel
- Material Magnetic
- Includes 35 pre-cut paper data cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # RE90CUT6BX
- Zoro # G3980995
- UPC # 094716505713
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 6 in |
Overall Length | 6 in |
Overall Width | 3 in |
Details
Item | Label Holder |
Color | Gray |
Label Holder Style | C-Channel |
Material | Magnetic |
Includes | 35 pre-cut paper data cards |
Finish | Matte |
Thickness | 1/8 in |
Label Holder Mounting Type | Magnetic |
Product Type | Label Holder |
Number of Label Holders | 25 |
Label Attachment Type | C-Channel |
Description
Label Holder, Color Gray, Finish Matte, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 3 in, Product Type Label Holder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-05)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90336)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XXL)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 9 In. H (3405)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT5BX)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- AIGNER INDEX 1 x 2 Magnetic C Channel Label Holder, 25PK (MC102)
- Master Magnetics Label Holders