Shop All Label Holders
Master Magnetics
Card Holder, Magnetic, PK25
Mfr # RE90CUT5BX
Zoro # G4078067
product price: $32.15
/pk 25, $1.29/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Thickness 1/8 in
- Finish Matte
- Label Holder Mounting Type Magnetic
- Material Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # RE90CUT5BX
- Zoro # G4078067
- UPC # 095421005529
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 5 in |
Overall Length | 5 in |
Overall Width | 3 in |
Details
Item | Label Holder |
Thickness | 1/8 in |
Finish | Matte |
Label Holder Mounting Type | Magnetic |
Material | Magnetic |
Label Holder Style | C-Channel |
Includes | 35 pre-cut paper data cards |
Color | Brown/White |
Series | RE |
Product Type | Label Holder |
Label Attachment Type | C-Channel |
Number of Label Holders | 25 |
Description
Label Holder, Color Brown/White, Finish Matte, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series RE, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY One Size Hi-Viz Vest with Stripe, Orange (14601)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR156)
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- MASTER MAGNETICS Data Card Holder, PK25 (RE20CUT3BX)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- MASTER MAGNETICS Magnetic Strip, Side Load (ZG40S3.5)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- Master Magnetics Label Holders