Shop All Flexible Magnets
Master Magnetics
Adhesive Mag Strip, 15 Ft. L, 1/2 In W
Mfr # 7518
Zoro # G5246945
original price:
$9.89
23% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Length 15 ft
- Width 1/2 in
- Thickness 0.06 in
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 7518
- Zoro # G5246945
- UPC # 095421075188
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 15 ft |
Width | 1/2 in |
Details
Item | Magnetic Strip Dispenser Refill |
Nonmagnetic Side | Indoor Adhesive |
Thickness | 0.06 in |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Description
Magnetic Strip Dispenser Refill, Nonmagnetic Side Indoor Adhesive, Length 15 ft, Width 1/2 in, Thickness 0.06 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Cylinder Lock (DW12X12PC-CL)
- ZORO SELECT Sliding Patio Door Lock, Aluminum (1HFL2)
- STRYBUC Dual Arm Casement Operator (36-185)
- ESSEX Touchless Stainless Steel Switch, Mullion Mount (HEW-1)
- MASTER MAGNETICS Mag. Sheet, 8 In L, 5 In W, PK24 (07014)
- MASTER MAGNETICS Mag. Sheet, 6 In L, 4 In W, PK12 (08056)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X30"" (07011)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X10' (07012)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/2 In W (3ZDU1)
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- MAG-MATE Flexible Magnet Sheets 0.030"th x 24.37 (MRS030X2437X025)
- Master Magnetics Flexible Magnets