Shop All Lockout Padlocks
Master Lock
Zenex Thermoplastic Padlock, 1-3/8 in Wide, 1-1/2 in H, Stainless Steel Shackle, Key Retaining, Red
Mfr # S31RED
Zoro # G3560873
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Key Type Keyed Different
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31RED
- Zoro # G3560873
- UPC # 071649148200
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Body Height | 1 7/8 in |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Body Size | Compact Body |
Body H x W x T | 1 7/8 in x 1 3/8 in x 11/16 in |
Body Dimensions | 1 3/8 in x 1 7/8 in |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pullover Hoodie, M (RLPH110M)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, XL (61210)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-705 (FSG-17-705)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45201-G40)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-7/8"H (S31TEAL)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- BRADY Lockout Padlock, KD, Yellow, 1-2/5"H, PK6 (118930)
- Master Lock Lockout Padlocks