Shop All Equipment & Container Labels
This Product is Discontinued
Master Lock
Write On Padlock Label, 1-3/4 In. H, PK28 (Discontinued)
Mfr # 0411-5701
Zoro # G3202367
This Product is Discontinued
Key Features
- Subject Matter Information
- Language English, Spanish
- Legend Danger Equipment Lock Out My Life is On The Line Name: Dept: Do Not Remove This Lock
- Material Paper
- Legend/Background Color Four Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 0411-5701
- Zoro # G3202367
- UPC # 071649080951
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 3/4 in |
Width | 1 in |
Overall Width | 1 in |
Overall Height | 1 3/4 in |
Description
Write On Padlock Label, Front Side Legend Equipment Lock Out My Life is On The Line Name: Dept: Do Not Remove This Lock, Header Danger, Language English, Spanish, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 1 3/4 in, Overall Width 1 in, Sign Material Vinyl, Write-On Surface Yes, Header Background Color Black, Red, White, Header Text Color White, Legend Color White, Maximum Temperature 200 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.