Shop All Safety Tags & Identification
Master Lock
Water Lockout Isolation ID Tag, Width: 3 in
Mfr # S4500W4
Zoro # G6076691
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header None/ No Header
- Legend W-4
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S4500W4
- Zoro # G6076691
- UPC # 071649128059
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Details
Item | Water Lockout Isolation ID Tag |
Header | None/ No Header |
Legend | W-4 |
Material | polypropylene |
Write on Surface | No |
Standards | OSHA 1910.147 |
Grommet Material | No Grommet |
Legend Style | Symbol and Text |
Legend/Background Color | White/Green |
Legend Color | White |
Withstand Pull Force | 80 lb |
Background Color | Green |
Language | English |
Shape | Rectangle |
For Location | Indoor, Outdoor |
Signage Type | Tag |
Maximum Pull Force | 80 lbf |
Resistance Properties | Chemical Resistant, Moisture Resistant, UV Resistant, Water Resistant |
Sign Material | Polypropylene |
Minimum Temperature | -45 Degrees C |
Maximum Temperature | 104 Degrees C |
Description
Water Lockout Isolation ID Tag, Front Side Legend W-4, Header None/ No Header, Language English, Legend Type Symbol, Text, Overall Height 38 mm, Overall Width 76 mm, Sign Background Color Green, Sign Material Polypropylene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Legend Color White, Maximum Pull Force 80 lbf, Maximum Temperature 104 Degrees C, Minimum Temperature -45 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1161207)
- HY-KO For Sale By Owner Sign 8.5" x 12", 10PK (A20604)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRPNT-Y2X)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- MASTER LOCK Safety Tag, Danger - Do Not Operate, PK100 (S297)
- MASTER LOCK Danger Bilingual Tag, 3-1/8 in W, PK12 (497AX)
- MASTER LOCK Lockout Pouch, Unfilled, Bag, Red (S1010)
- MASTER LOCK Photo ID Safety Tags, Danger Do Not Operate, English, 12 Per Pack (S4801)
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- MASTER LOCK Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A (497A)
- NMC Danger Equipment Locked Out Tag, Pk25 (LOTAG17-25)
- Master Lock Safety Tags & Identification