Shop All Electrical Lockout Devices
Master Lock
Wall Switch Lockout, For Paddle/Toggle Switch Type, 5/16 in Padlock Shackle Diameter, Red
Mfr # 496B
Zoro # G2721765
original price:
$8.42
6% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Number of Padlocks 1
- Height 1 in
- Length 4 3/4 in
- Color Red
- Legend Danger Locked Out Do Not Remove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 496B
- Zoro # G2721765
- UPC # 071649225550
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Height | 1 in |
Length | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Height | 4.72 in |
Overall Width | 4.75 in |
Overall Depth | 1.75 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Details
Max. Number of Padlocks | 1 |
Item | Wall Switch Lockout |
Color | Red |
Legend | Danger Locked Out Do Not Remove |
Switch Type | Paddle, Toggle |
Material | polycarbonate |
Standards | OSHA |
Includes | English/French Labels, English/Spanish Labels |
Labeling | Label Included |
For Locking Position | Off, On |
Language | English, French, Spanish |
Lockout Material | Polycarbonate |
For Switch Location | Wall Switch |
Lockout Color | Red |
Maximum Number of Padlocks | 1 |
For Switch Actuation Type | Paddle, Toggle |
For Switch Type | Paddle |
Description
Wall Switch Lockout, For Locking Position Off, On, For Maximum Padlock Shackle Diameter 5/16 in, For Switch Actuation Type Paddle, Toggle, Maximum Number of Padlocks 1, Overall Height 4.72 in, For Switch Location Wall Switch, Includes English/French Labels, English/Spanish Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove, Lockout Color Red, Lockout Material Polycarbonate, Overall Depth 1.75 in, Overall Width 4.75 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472F42 (472F42)
- SUREFILL Blood Borne Pathogen Kit (AKBF10W)
- TASCO Tri-Grip Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, M, Orange, 1 Pair (100-09012)
- CARHARTT Size 12W Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- MASTER LOCK Electrical Lockout Tagout Out Kit (S1010E410KA)
- MASTER LOCK Circuit Breaker Lockout Combo Pack, Clamp-On, For 120/277V AC Volt, Steel, Red (506)
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- MASTER LOCK ISO-DIN Univ Lockout Device, Plastic, Red (S2393)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout (506)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- PANDUIT No-Tool Miniature Circuit Breaker Lockou (PSL-MCBNT)
- Master Lock Electrical Lockout Devices