Shop All Pressure Washer Parts
Master Lock
Valve/Electrical Kit, Red, Cloth Case
Mfr # S1010VE410KA
Zoro # G402668010
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Width 6 2/5 in
- Included Padlock Body Material Thermoplastic
- Language English, French, Spanish
- Number of Components 13
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S1010VE410KA
- Zoro # G402668010
- UPC # 071649360497
- Country of Origin Multiple
- Category Pressure Washer Parts
Dimensions
Case Width | 6 2/5 in |
Case Depth | 4 3/10 in |
Case Height | 9 in |
For Maximum Hand Wheel Diameter | 3 in |
Carrying Case Dimensions | 4.3 in D x 6.4 in W x 9 in H |
For Maximum Padlock Shackle Diameter | 1/4 in |
Description
Valve/Electrical Kit, Filled Yes, For Maximum Hand Wheel Diameter 3 in, Number of Lockouts Included 7, Number of Tags Included 3, Carrying Case Type Pouch, For Valve Handle Type Hand Wheel, Lever Handle, Included Lockout Types Cable Lockout, Circuit Breaker, Gate Valve, Plug, Valve Lockout, Language English, French, Spanish, Carrying Case Dimensions 4.3 in D x 6.4 in W x 9 in H, Carrying Case Material Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVERNACULO Outdoor Weather Resistant Balcony Clamp Umbrella Holder (IN2641843)
- A.R. NORTH AMERICA Oil Seal KitRR (AR42547)
- THETFORD Thetford 32513 Premium RV Rubber Roof Cleaner and Conditioner - Gallon (32513)
- STENS Muffler For Tecumseh 33697A 105-213 (105-213)
- A.R. NORTH AMERICA Oil Seal (AR1260460)
- A.R. NORTH AMERICA O-Ring, AR394280 (AR394280)
- A.R. NORTH AMERICA Variable Spray, Lance AR610 (PW236-1.30)
- A.R. NORTH AMERICA Pump, 2.2/2600 (24749)
- GENERAC O-Ring Kit (200346GS)
- POULAN Purge Bulb, Snap-In (530047721)
- APACHE PW Adapter, 3/8" QD Socket x 3/8" FPT (44048694)
- Master Lock Pressure Washer Parts