Shop All Trailer & Towing Accessories
This Product is Discontinued
Master Lock
Universal Trailer Coupler Lock (Discontinued)
Mfr # 379ATPY
Zoro # G3292064
This Product is Discontinued
Key Features
- Lock Type Universal
- Finish Powder Coated
- For Use With 1 7/8 in, 2 in, 2 5/16 in Couplers
- Features Locking Mechanism Resists Picking and Prying, Re-Keyable Cylinder, Resists Rust and Corrosion
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 379ATPY
- Zoro # G3292064
- UPC # 071649229220
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Lock Type | Universal |
Finish | Powder Coated |
For Use With | 1 7/8 in, 2 in, 2 5/16 in Couplers |
Features | Locking Mechanism Resists Picking and Prying, Re-Keyable Cylinder, Resists Rust and Corrosion |
Material | Steel |
Item | Coupler Lock |
Type | Universal Trailer Coupler Lock |
Sub-Category | Coupler |
Description
Coupler Lock, Lock Type Universal, For Use With 1 7/8 in, 2 in, 2 5/16 in Couplers, Features Locking Mechanism Resists Picking and Prying, Re-Keyable Cylinder, Resists Rust and Corrosion, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.