Shop All Trailer & Towing Accessories
This Product is Discontinued
Master Lock
Universal Fit Tailgate Lock (Discontinued)
Mfr # 8253DAT
Zoro # G4205896
This Product is Discontinued
Key Features
- Key Type Pin Tumbler
- Material Stainless Steel
- Features Keyway Cover Protects Lock Mechanism From Corrosion, Prevents The Removal of A Pickup Tailgate
- Type Tailgate Lock
- Includes Hook and Loop Fastener Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 8253DAT
- Zoro # G4205896
- UPC # 071649164262
- Country of Origin Unknown
- Category Trailer & Towing Accessories
Details
Key Type | Pin Tumbler |
Item | Tailgate Lock |
Material | Stainless Steel |
Features | Keyway Cover Protects Lock Mechanism From Corrosion, Prevents The Removal of A Pickup Tailgate |
Type | Tailgate Lock |
Includes | Hook and Loop Fastener Pads |
Body Material | Stainless steel |
For Use With | Most Late Model Ford, GM, Dodge and Toyota Trucks |
Lock Type | Key |
Sub-Category | Lock |
Description
Tailgate Lock, Lock Type Key, For Use With Most Late Model Ford, GM, Dodge and Toyota Trucks, Features Keyway Cover Protects Lock Mechanism From Corrosion, Prevents The Removal of A Pickup Tailgate, Includes Hook-and-Loop Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.