Shop All Trailer Wiring
Master Lock
Trailer Receiver Lock, Key, III/IV Class
Mfr # 1479DAT
Zoro # G4801723
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Class III, IV
- Includes (2) Keys
- For Use With 5/8 in, Class III/IV Receivers
- Features 4-Pin Cylinder, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1479DAT
- Zoro # G4801723
- UPC # 071649064173
- Country of Origin China
- Category Trailer Wiring
Dimensions
Diameter | 5/8" (Receiver Pin) |
Length | 2-3/4" (Pin) |
Hole Diameter | 5/8 in |
Details
Item | Receiver Lock |
Finish | Chrome |
Class | III, IV |
Includes | (2) Keys |
For Use With | 5/8 in, Class III/IV Receivers |
Features | 4-Pin Cylinder, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap |
Capacity GVW (Lb.) | 10,000 lb. |
Lock Type | Barbell |
Type | Trailer Receiver Lock |
Sub-Category | Lock |
Vehicle Class | III, IV |
Description
Receiver Lock, Lock Type Barbell, For Use With 5/8 in, Class III/IV Receivers, Hole Diameter 5/8 in, Vehicle Class III, IV, Features 4-Pin Cylinder, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap, Includes (2) Keys, Finish Chrome
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-1/8 x 13-1/2 in. (PA2779)
- CURT Butt Connectors, 16-14 Wire Gauge, PK100 (59422)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387-10)
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE - UHC (24019)
- MASTER LOCK Receiver/Coupler Lock Set, 1/2 and 5/8 In (1481DAT)
- VELVAC Trailer Connector Socket, 12-24V (055052)
- MOTORMITE 4-Way Trailer Flat Connector Trailer Wiring, 86008 (86008)
- STANDARD IGNITION Trailer Connector, Tcp41M (TCP41M)
- BUYERS PRODUCTS Backpack Blower Rack for Stihl® Blowers for Open/Enclosed Landscape Trailers (LT22)
- CURT Flat 4-Way Connector Dust Cover, 58200 (58200)
- CURT Rnd 7-Way Connector Socket, 58170 (58170)
- Master Lock Trailer Wiring