Shop All Padlocks
Master Lock
Three-Pin Brass Tumbler Locks, 3/4" Wide, 2 Locks & 2 Keys, PK2
Mfr # 120T
Zoro # G4058745
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Brass
- Size 4 mm
- Width 0.75"
- Weight 0.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 120T
- Zoro # G4058745
- UPC # 71649613494
- Country of Origin China
- Category Padlocks
Dimensions
Size | 4 mm |
Width | 0.75" |
Details
Body Material | Brass |
Color | Brass |
Weight | 0.19 lbs |
Description
Master Lock® Three-Pin Brass Tumbler Locks, 3/4" Wide, 2 Locks & 2 Keys, 2/Pack
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 14inLx14inW (34TA08)
- SIMPSON STRONG-TIE Lu26 2X6 Joist Hanger (LU26)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-301)
- KWIKSET Round Corner 2-1/4" Extended Full Lip St (83536-004)
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- MASTER LOCK 4Pk 3/4"Blk Alu Padlock (121Q)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA2008)
- MASTER LOCK Luggage and Briefcase Padlock, 4 Dials (4696D)
- MASTER LOCK SS LAM PADLOCK 1.5"" (3SSKADHC)
- MASTER LOCK PADLOCK 1-1/2""ONEKEY#3LF (3UPLF)
- DEGUARD :Round Steel Hockey Puck lock SC1 key way- Keyed Different (DGSRPL-KD)
- Master Lock Padlocks