Shop All Cables & U-Locks
This Product is Discontinued
Master Lock
Street Cuff, 22 In Link (Discontinued)
Mfr # 8290DPS
Zoro # G0471807
This Product is Discontinued
Key Features
- Finish Silver
- Type Street Cuff Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 8290DPS
- Zoro # G0471807
- UPC # 071649214042
- Country of Origin China
- Category Cables & U-Locks
Details
Item | 9-Link Chain Cuff |
Finish | Silver |
Type | Street Cuff Locks |
Description
Cuff Lock, Link 22 In, Steel Body Material, Width 3 In, Thickness 3/4 Inches, Key Type Different, Compact, Lightweight, Contains Keys, Silver Finish, For Fork Legs, Frames, Sign Posts, Parking Meters or Bikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.