Shop All Keyed Entry Door Handles
Master Lock
Storeroom Lever w/Bump Stop, Heavy Duty, Chrome
Mfr # MLKSLCHSR26D
Zoro # G001839538
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed Certification
- Type Door Lever
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLKSLCHSR26D
- Zoro # G001839538
- UPC # 71649150555
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Standards | UL Listed Certification |
Type | Door Lever |
Color | Chrome |
Description
Heavy-duty, storeroom door lock is designed for locked storage room application and can be operated by lever inside or key in the outside lever. Outside lever is always locked. Inside lever is always unlocked. BumpStop advanced cylinder resists bump attacks. Cylindrical construction delivers enhanced durability. Grade 2 commercial door lock also features ASA strike, 3-1/4" diameter trim, 2-3/4" backset with UL latch, six-pin Schlage C compatible cylinder standard, and satin chrome finish. Lock meets ANSI/BHMA A156.2, Grade 2 Standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH 15-in-1 Credit Card Survival Multi-Tool for Wallet, Keychain, Pocket Single Pack (ST33309)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- USA INDUSTRIALS Buna-N O-Ring-Dash 214 - Pack of 100 (ZUSAH70214)
- HILLMAN CARABINER BK/GN ALU 3PK (9984918)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR10B)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- Master Lock Door Lever Locksets