Shop All Shackles
Master Lock
Shackle collar
Mfr # 71SC9
Zoro # G202015267
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Maximum Padlock Shackle Diameter 9/32 in
- Product Type Shackle Collar
- Padlock Brand MASTER LOCK
- For Use With 11, 1500 Padlocks, 1525 Padlocks, 3, 3LF, 3LH, 4, 4LH, 500, 500LF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 71SC9
- Zoro # G202015267
- UPC # 071649510403
- Country of Origin China
- Category Shackles
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Details
Item | Shackle collar |
Product Type | Shackle Collar |
Padlock Brand | MASTER LOCK |
For Use With | 11, 1500 Padlocks, 1525 Padlocks, 3, 3LF, 3LH, 4, 4LH, 500, 500LF |
Description
Shackle collar, Product Type Shackle Collar, For Use With 11, 1500 Padlocks, 1525 Padlocks, 3, 3LF, 3LH, 4, 4LH, 500, 500LF, Includes (12) Rivets, (12) Shackle Collars, For Maximum Padlock Shackle Diameter 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- HAMILTON Spanner Bushing (340300)
- US CARGO CONTROL 1" x 8' Olive Ratchet Strap w/ Vinyl Coated S-Hooks and Keepers (2608CVSHK-OD)
- ROADPRO Winch Bar, 36", Chrome Finish (RPWB-1)
- MASTER LOCK Shackle collar (71SC8)
- BULLDOG WINCH 7/8" Bow Shackle, 13k lb WLL (20021)
- BULLDOG WINCH 1-1/2" Shackle, 34k lb WLL (20188)
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- MAZZELLA Crosby G-213 Galvanized Carbon Shackle RPA 5/8", 3-1/4T WLL (1018115)
- Master Lock Lifting Hardware