Shop All Lockset Cylinders
Master Lock
SFIC Cylinders, J, 6 Pins
Mfr # CJ626DUN
Zoro # G0655593
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type J
- For Door Thickness 1 3/8 in
- Number of Pins 6
- Finish Satin Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # CJ626DUN
- Zoro # G0655593
- UPC # 071649098390
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | J |
For Door Thickness | 1 3/8 in |
Number of Pins | 6 |
Finish | Satin Chrome |
Material | Brass |
For Use With | Best (R) Keyways |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
Door Thickness - Maximum | 1 3/8 in |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Keyway Type J, For Door Thickness 1 3/8 in, Number of Pins 6, For Use With Best (R) Keyways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 32 1/4"W x 8 7/8"H x 1 5/8"P Legacy Center Onlay (ONL32X09X01LE)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Sprayed Alumi (SRG-1431-PSH-EN)
- ZORO SELECT Disc Springs, B(Medium), 14x7.2x0.5mm, PK50 (M36302.147.0005)
- ZORO SELECT Back Plate, 2-3/4" W, Polished Brass (900-10221)
- MASTER LOCK SFIC Cylinders, A, 6 Pins (CA626DUN)
- MASTER LOCK SFIC Cylinders, D, 6 Pins (CD626DUN)
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, 001 Cam, US26D, 4 Pack (16CR-16X001 26D (4PK))
- FALCON 7-pin SFIC Core, A Keyway, Uncombinated, Slide Cap, 626, 4 Pack (C647 A 626 (4PK))
- BALDWIN Reserve Lifetime Brass Cylinders (8BR0204.001)
- ASSA ABLOY 1-1/4" Maximum+ Mortise Cylinder Satin Bronze Adams Rite Cam (ASS-9852-1-612-COMP-0A7)
- ILCO Ilco: 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed different, Bright Brass (ILCO-7205SC1-03-KD)
- Master Lock Door Lock Accessories