Shop All Lockset Cylinders
Master Lock
SFIC Cylinders, A, 6 Pins
Mfr # CA626DUN
Zoro # G1794825
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type A
- For Door Thickness 1 3/8 in
- Number of Pins 6
- Finish Satin Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # CA626DUN
- Zoro # G1794825
- UPC # 071649098314
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | A |
Item | Interchangeable Core Cylinder |
For Door Thickness | 1 3/8 in |
Number of Pins | 6 |
Finish | Satin Chrome |
Material | Brass |
For Use With | Best (R) Keyways |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
ANSI/BHMA Finish | Satin Chromium-Plated |
Door Thickness - Maximum | 1 3/8 in |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Keyway Type A, For Door Thickness 1 3/8 in, Number of Pins 6, For Use With Best (R) Keyways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7131-510-628-00)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.230X125)
- LAUREY 4" x 1" Classic Traditions Backplate, Antique Brass (22205)
- MASTER LOCK SFIC Cylinders, J, 6 Pins (CJ626DUN)
- MASTER LOCK SFIC Cylinders, D, 6 Pins (CD626DUN)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire LX-L Cylindrical RFID Privacy with Thumbturn Lockset; Von Lever; Toggle; (ML002EECBPETCB62R)
- GMS GMS: Small Format Interchangeable Core, 7 Pin, Best A, Oil Rubbed Bronze (GMS-IC-7-A-10B)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with WY Keyway and Clip Retainer Satin Chrome (337B01W26AWYS)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- Master Lock Door Locks and Deadbolts