Shop All Key Lock Boxes
Master Lock
Security Safe, Black/Gray, Weight 1.15 lb.
Mfr # 5424D
Zoro # G0572667
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Sub-Category Compact and Portable
- Outside Height 7 1/8 in
- Outside Width 1 63/64 in
- Outside Depth 2 1/4 in
- Locking Type Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 5424D
- Zoro # G0572667
- UPC # 071649289071
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Outside Height | 7 1/8 in |
Outside Width | 1 63/64 in |
Outside Depth | 2 1/4 in |
Inside Depth | 1 39/64 in |
Inside Height | 3 in |
Inside Width | 2 5/16 in |
Depth | 2 1/4 in |
Height | 7 1/8 in |
Width | 1 63/64 in |
Description
Lock Box, Dial Locking Type, Weather Resistant Not Specified, Height 7 1/8 in, Width 1 63/64 in, Depth 2 1/4 in, Aluminum, Black/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1653-AM4 AMERICAN LOCK (ILCO-1653-AM4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428E - 72)
- JMA JMA: M1 KEY BLANK - BRASS (JMA-MAS-10E)
- BRINKS COMMERCIAL Brinks 15 in. L Stainless Steel Push Plate (BC41005)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- MASTER LOCK LOCK BOX 4DIGIT MTL BLACK (5482D)
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- MASTER LOCK Lock Box, Wall Mount, Metal, Electronic (5441ECWWG)
- MASTER LOCK Locking Combination 5 Key Steel Box, 3 1/4w x 1 1/2d x 4 5/8h, Black/Silver (5401D)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- Master Lock Key Lock Boxes