Shop All Locking Cables & Chains
Master Lock
Security Cable, 3/8 in, 15 ft, Woven Steel
Mfr # 72DPF
Zoro # G5046684
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 ft
- Cable Diameter 3/8 in
- Cable Material Steel
- Cable Coating Vinyl
- Body Material Braided Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 72DPF
- Zoro # G5046684
- UPC # 071649036941
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 15 ft |
Cable Diameter | 3/8 in |
Length | 15 ft |
Diameter | 3/8 in |
Details
Cable Material | Steel |
Cable Coating | Vinyl |
Body Material | Braided Steel |
Item | Security Cables |
Material | Vinyl Coated Braided Steel |
Features | Protective Coating Helps Prevent Scratching |
Uses | For Securing Large or Bulky Items, Including Tools and Ladders |
Finish | Vinyl |
Includes Padlock | No |
Weather Resistant | Yes |
Cable Style | Coiled |
Body Color | Black |
Environment | Outdoor |
Description
Security Cables, Coiled Cable Style, Cable Length 15 ft, Cable Diameter 3/8 in, Steel, Cable Coating Vinyl, Cable Brand MASTER LOCK, Body Color Black, Weather Resistant Yes, Environment Outdoor, Includes Padlock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Passage Lever Balboa Vb (92001-526)
- ZORO SELECT Hanger Set, Steel Plated, 4-23/32"L x 1-21/32"W (3-116A)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Antique Nickel Finish (69F15A)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- MASTER LOCK Cable Steel3/8X4' Flex (85DPF)
- MASTER LOCK Master Lock No 8127TRI Cable Lock 3Pack Keyed Alike 6'L Keyed Cable Bike lock (8127TRI)
- MASTER LOCK Security Cable, Self Coiling, 6 ft, Steel (65D)
- MASTER LOCK LOCK BIKE 36""CHAIN KEY L (719D)
- MASTER LOCK Cable, 6 Ft (78DPF)
- MASTER LOCK CABLE COILED 1/4""X6' (65DPK2)
- BRINKS Braided Steel Cable 15' long with Looped Ends (175-38150)
- Master Lock Locking Cables & Chains