Shop All Safety Tags & Identification
Master Lock
Safety Tag, Danger - Do Not Operate, PK100
Mfr # S297
Zoro # G4464769
product price: $29.15
/pk 100, $0.29/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate
- Material Polyolefin
- Write on Surface Yes
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S297
- Zoro # G4464769
- UPC # 071649268045
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/4 in |
Width | 5 1/2 in |
Hole Size | 9/32 in |
Hole Diameter | 9/32 in |
Description
Safety Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 2, Overall Height 1 1/4 in, Overall Width 5 1/2 in, Reverse Side Legend Danger Do Not Operate, Sign Background Color White, Sign Material Polyolefin, Sign Out Sections Department, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Padlock Shackles, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- TECHNICHE XL Nylon Cooling Vest, Silver (6529-SILVERXL)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788HGR)
- MASTER LOCK Photo ID Safety Tags, Danger Do Not Operate, English, 12 Per Pack (S4801)
- MASTER LOCK Lockout Tool Box, Unfilled, Tool Box (S1017)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- MASTER LOCK Lockout Pouch, Unfilled, Bag, Red (S1010)
- MASTER LOCK Lockout Pouch, Red (1458)
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- NMC Danger Do Not Start Men Working On Machinery Tag, Pk25 (RPT6A)
- Master Lock Lockout Tagout