Shop All Hasps
Master Lock
Safety Hasp, Steel, Bright Zinc, 1/2 In. W
Mfr # 720DPF
Zoro # G2570723
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Bright Zinc
- Hasp Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 720DPF
- Zoro # G2570723
- UPC # 071649074769
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 6 1/4 in |
Hasp Width | 1/2 in |
Max. Shackle Dia. | 7/16 in |
Details
Item | Eye Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Bright Zinc |
Includes | Mounting hardware |
Description
Eye Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Bright Zinc, Hasp Length 6 1/4 in, Hasp Width 1/2 in, Max. Shackle Dia. 7/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 4 (DE44058TT5)
- BLUM 155 Degree Self-Closing Inserta Overlay Zero Protrusion Hinge (71T7590)
- SPECO TECHNOLOGIES Proximity Key Ring Tag (APSK3)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF2DR-36)
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHCKA)
- MASTER LOCK HASP SAFETY 3-1/2"" 703D (703D)
- MASTER LOCK Double Hinge Hasp, Steel, 7 3/4 (722DPFHCWWG)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- MASTER LOCK HASP SAFETY 6"" 706D (706D)
- MASTER LOCK Hasp, Natural, 6 In. L (706)
- NATIONAL HARDWARE Hasp Safety Galv 4-1/2In (N103-069)
- Master Lock Hasps