Shop All Lockout Hasps
Master Lock
Safety Hasp, Accepts up to 6 Padlocks, Red
Mfr # MLK420
Zoro # G601846868
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Number of Padlocks 6
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLK420
- Zoro # G601846868
- UPC # 71649442407
- Country of Origin China
- Category Lockout Hasps
Details
Item | Steel Lockout Safety Hasps |
Max. Number of Padlocks | 6 |
Lockout Color | Red |
Description
Steel Lockout Hasp accepts up to six padlocks, allowing multiple workers to lock out at the same lockout point. Using this safety hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker's padlock is removed from hasp. Hasp features a heavy-gauge, steel jaw and red, vinyl-coated handle. Dimensions are 1-3/4" x 4-1/2" with 1" inside jaw diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Axion™ MSR Shower/Eyewash, Combination (8300.158)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- MASTER LOCK Steel Lockout Hasp 5" L x 2.375" W (LCK169)
- MASTER LOCK Master Lock® Steel Lockout Hasp, 1-1/2" Jaw Clearance (421)
- MASTER LOCK Master Lock® Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417 (417)
- MASTER LOCK Labeled Lockout Hasp, Snap-On, 5 Lock (427)
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 (420)
- BRADY Push Button Lockout, 16mm, Plastic (134018)
- Master Lock Lockout Tagout