Shop All Lockout Padlocks
Master Lock
Safety 410 Series Zenex Thermoplastic Padlock, Yellow
Mfr # 410YLW-DG7179
Zoro # G708639202
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Yellow
- Body Height 1/3/2004
- Body Width 1/1/2002
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410YLW-DG7179
- Zoro # G708639202
- UPC # 71649078934
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1/3/2004 |
Body Width | 1/1/2002 |
Details
Body Color | Yellow |
Key Type | Keyed Different |
Description
Master Lock Safety Series padlocks are keyed alike. Customize on-site with permanent, write on labels. Compliance with OSHA one employee, one lock, one key directive. Key retaining feature ensure that the padlock is not left unlocked. Durable, lightweight, nonconductive Zenoy lock body. Designed exclusively for Lockout/Tagout applications. 1-1/2-inch 3.8cm wide 1-3/4-inch 4.4cm tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Orange (150800-200-060-20)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK6 (410KAS6GRN)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H (3KALHGRN-0491)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK3 (410KAS3BLK)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- Master Lock Lockout Padlocks