Shop All Padlocks
This Product is Discontinued
Master Lock
Resettable Combination Padlock, Brass, 2" Wide, Brass Color, PK6 (Discontinued)
Mfr # 175DLH
Zoro # G4057214
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Brass
- Weight 4.15 lbs
- Size 2.25"
- Width 2"
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 175DLH
- Zoro # G4057214
- UPC # 71649395505
- Country of Origin China
- Category Padlocks
Dimensions
Size | 2.25" |
Width | 2" |
Details
Body Material | Brass |
Weight | 4.15 lbs |
Color | Brass |
Description
Master LockĀ® Resettable Combination Padlock, Brass, 2" Wide, Brass Color, 6/Box
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.