Shop All Trailer & Towing Accessories
Master Lock
Receiver/Coupler Lock, Push to Lock(TM)
Mfr # 2848DAT
Zoro # G4819591
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Push to Lock
- Length 2-3/4" (Pin)
- For Use With 1/2 in, 5/8 in Receivers
- Includes (2) Keys
- Type Receiver Lock with Adjustable Coupler Latch Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 2848DAT
- Zoro # G4819591
- UPC # 071649116155
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 2-3/4" (Pin) |
Hole Diameter | 1/2 in, 5/8 in |
Details
Lock Type | Push to Lock |
For Use With | 1/2 in, 5/8 in Receivers |
Item | Receiver and Coupler Lock Set |
Includes | (2) Keys |
Type | Receiver Lock with Adjustable Coupler Latch Lock |
Features | Coupler Latch Lock Adjusts From 9/16 in to 2 3/4 in, Keyed Alike, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap |
Material | Stainless Steel |
Finish | Chrome |
Sub-Category | Coupler |
Vehicle Class | I, II, III, IV |
Description
Receiver and Coupler Lock Set, Lock Type Push to Lock, For Use With 1/2 in, 5/8 in Receivers, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Features Coupler Latch Lock Adjusts From 9/16 in to 2 3/4 in, Keyed Alike, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap, Includes (2) Keys, Finish Chrome
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML Cm8-a231 replacement light bulb lamp, 2PK (CM8-A231 CHICAGO MINIATURE / CML)
- AGS Flaring Tool, Hydraulic Set (FF-3)
- INTERMOTOR Egr Valve, EGV882 (EGV882)
- WEATHERTECH No Drill Mud Flaps, Black, 110065, Molded Plastic, Black (110065)
- MASTER LOCK Coupler Lock, Universal (389DAT)
- MASTER LOCK Towing Pivot Lock Hitch Pin, 5/8 In (1465DATSC)
- MASTER LOCK Towing Barbell Receiver Lock, 5/8 In (1480KAWWG0340)
- MASTER LOCK Towing Coupler Latch Lock, SS (2847DATSC)
- MASTER LOCK Lock, Trailer (387)
- MASTER LOCK Coupler Lock, Stainless steel (3794DAT)
- PROGRESS MANUFACTURING Adjustable Shank 9 in. Drop/13 in. Rise/1 in. (90-02-4400)
- Master Lock Trailer & Towing Accessories