Shop All Electrical Lockout Devices
Master Lock
Push Button Lockout, Clear
Mfr # S2153
Zoro # G4936696
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material polycarbonate
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 5/16 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S2153
- Zoro # G4936696
- UPC # 071649171000
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Width | 1.89 in |
Overall Height | 2.73 in |
Fits Button Dia. | 22.5 mm, 30.5 mm |
For Maximum Button Diameter | 1.2 in |
Overall Depth | 2.3 in |
For Maximum Switch Height | 1.73 in |
For Minimum Button Diameter | 0.89 in |
Overall Dimensions | 2.73 in x 1.89 in x 2.3 in |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 1.2 in, For Maximum Padlock Shackle Diameter 5/16 in, For Switch Type Push Button and Rotary, Lockout Color Clear, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.3 in, Overall Height 2.73 in, Overall Width 1.89 in, For Minimum Button Diameter 0.89 in, For Panel Control Size Not Applicable, Installation Type Removable, Switch Cover Type Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155871)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1514)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- MASTER LOCK Master Lock Removable Push Button And Rotary Switch Cover (S2151)
- MASTER LOCK Push Button Lockout, Clear (S2151)
- MASTER LOCK Electrical Lockout Tagout Out Kit (S1010E410KA)
- MASTER LOCK Circuit Breaker Lockout Set, 2 Sets, 120/240Volt, Red (MLK506)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Wide (S2391)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Standard (S2390)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- Master Lock Lockout Tagout