Shop All Proximity Sensors
Master Lock
Proximity Entry System
Mfr # 6440ENT
Zoro # G8278596
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V DC
- For Use With Exit and Entry Doors
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6440ENT
- Zoro # G8278596
- UPC # 071649332456
- Country of Origin China
- Category Proximity Sensors
Details
Item | Proximity Entry System |
Input Voltage | 12 to 24V DC |
For Use With | Exit and Entry Doors |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Proximity Entry System, Input Voltage 12 to 24V DC, For Use With Exit and Entry Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PR12-4DN)
- Master Lock Proximity Sensors