Shop All Electrical Lockout Devices
Master Lock
Prong Plug Lockout, Fits 2 Prong 120 Volt Plugs, Red
Mfr # MLKS2005
Zoro # G801847153
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockout Type Safety Lockout
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLKS2005
- Zoro # G801847153
- UPC # 71649248528
- Country of Origin China
- Category Electrical Lockout Devices
Details
Lockout Type | Safety Lockout |
Color | Red |
Item | Prong Lockout |
Description
Plug lockout fits two-prong 120 volt plugs, with or without ground. Lock onto prongs to prevent insertion in wall outlet. Use with your existing lockout padlocks or lockout hasps. Plug lockout includes labels in English, Spanish and French.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTN2X000100)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92735NS)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65594)
- MASTER LOCK Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L (453L)
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Color: Black, Red (S3822)
- MASTER LOCK 488 Rotating Large Electrical Plug Lockout For 220-550 Volt Plugs, (488)
- MASTER LOCK Grip Tight Circuit Breaker Lockout, Standard Single and Double Toggles, Clamp-On, Red (493B)
- MASTER LOCK Grip Tight Single Pole Breaker Lockout, Steel, Clamp-On, For Voltage 120/277V AC, 1 Padlock, Red (491B)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Standard (S2390)
- ZING ZING 480/600V Clamp-On Breaker Lockout-cleat, 7257 (7257)
- Master Lock Electrical Lockout Devices