Shop All Electromagnetic & Electromechanical Locks
Master Lock
Pro Series Door Key Compatible Solid Iron Shroud Padlocks
Mfr # 6727WO
Zoro # G610070940
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Cylinder
- Finish Black
- For Use With Pro Series Door Key Compatible Solid Iron Shroud Padlocks
- Material Steel
- Includes Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 6727WO
- Zoro # G610070940
- UPC # 197163304158
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Type | Less Cylinder |
Finish | Black |
For Use With | Pro Series Door Key Compatible Solid Iron Shroud Padlocks |
Material | Steel |
Includes | Padlock |
Color | Black |
Description
2-1/8in 54mm Wide ProSeries Shrouded Laminated Steel Rekeyable Key-in-Knob Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Grab Catch, Pull-to-Open, Spring, 7.7 lb. (ESN-195-3.1)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- MASTER LOCK Lock Box, Padlock, Metal, Electronic (5440ECWWG)
- SCHLAGE ELECTRONICS 450 Series Filler Plate, 1-1/4 In by 3/8 In (4503F)
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- SARGENT Electric Cylindrical Lock, 28-10G70-24V LL 26D (28-10G70-24V LL 26D)
- BEA Double Maglock, UL Listed, 600 lb. (10MAGLOCK6ULDS)
- COMMAND ACCESS Grd1 12V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-12V-626-SC)
- Master Lock Electromagnetic & Electromechanical Locks