Shop All Safety Tags & Identification
This Product is Discontinued
Master Lock
PortableLockoutKit, Filled, Electrical, 45 (Discontinued)
Mfr # 1458E410
Zoro # G1654362
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical Lockout
- Color Red
- Height 5-1/4"
- Width 8"
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1458E410
- Zoro # G1654362
- UPC # 071649219108
- Country of Origin Unknown
- Category Safety Tags & Identification
Dimensions
Height | 5-1/4" |
Width | 8" |
Case Width | 8 in |
Case Depth | 15 1/2 in |
Case Height | 5 1/4 in |
Depth | 15-1/2" |
Carrying Case Dimensions | 15.5 in D x 8 in W x 5.25 in H |
For Maximum Padlock Shackle Diameter | 1/4 in |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 7, Number of Tags Included 24, Carrying Case Type Satchel, Included Lockout Types Cable Lockout, Circuit Breaker, Hasp, Plug, Language English, Carrying Case Dimensions 15.5 in D x 8 in W x 5.25 in H, Carrying Case Material Plastic, Features Features High-Use Electrical Lockout Devices, For Maximum Padlock Shackle Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.