Shop All Key Lock Boxes
Master Lock
Portable Key Safe, Protective Weather Cover, Black/Silver
Mfr # MLK5422D
Zoro # G701846768
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Push Button
- Material Metal; Vinyl
- Color Black/Silver
- Height 7.2"
- Depth 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLK5422D
- Zoro # G701846768
- UPC # 71649188268
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 7.2" |
Depth | 2.2" |
Width | 5.3" |
Details
Item | Key Lock Box |
Locking Type | Push Button |
Material | Metal; Vinyl |
Color | Black/Silver |
Features | Portable |
Type | Security Safe |
Weather Resistant | Yes |
Description
Key safe provides secure storage for your keys and access cards. Push-button locking mechanism features the familiar telephone keypad format. Key safe lets you set your own combination of 12 letters, numbers or a combination of both. Large buttons offer an easy-to-use design even in low-light conditions. Large internal cavity and removable key hook prevent jams. Molded bumper and vinyl-coated shackle prevent scratches to your door. Protective weather cover prevents freezing for longer use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Pull Plate (BC41004)
- HEXARMOR XP AirBridge Suspension System (17-19001)
- EMTEK Satin Nickel Latch EMPVL238R15 (EMPVL238R15)
- MASTER LOCK Locking Combination 5 Key Steel Box, 3 1/4w x 1 1/2d x 4 5/8h, Black/Silver (5401D)
- MASTER LOCK Lock Box, Padlock, 5 Keys (5400D)
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- MASTER LOCK LOCK BOX 4DIGIT MTL BLACK (5482D)
- MASTER LOCK Lock Box, Wall Mount, 7 Keys (5423D)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- Master Lock Key Lock Boxes