Shop All Padlocks
Master Lock
Pink Combo Lock Bca
Mfr # 1530DPNK
Zoro # G3897331
$12.75
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
- Brand Master Lock
- MFR # 1530DPNK
- Zoro # G3897331
- UPC # 71649127717
- Country of Origin United States
- Category Padlocks
Description
The Master Lock No. 1530DPNK Standard Dial Combination Padlock features a 1-7/8 inch (48mm) wide metal body for durability with an anodized aluminum finish. The 9/32 inch (7mm) diameter shackle is 3/4 inch (19mm) long and made of hardened steel offering extra resistance to cutting and sawing. The 3-digit combination offers keyless convenience. The locking mechanism features anti-shim technology offering maximum security.. The bright pink metallic color simplifies locker identification. Show your support and help find a cure for breast cancer. The Limited Lifetime Warranty provides peace of mind from a brand you can trust.
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
- EBERHARD MANUFACTURING CO Padlocking Ss Handle 5/8 Shft (EMC 5624-52 SS)
- ZORO SELECT Magnet Tube, Rare Earth, 12 in. L (34TA48)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Chrome (FP4134U26)
- ARROW Lever Lockset, Mechanical, Storeroom (MLX82-SR-26D-IC)
- MASTER LOCK Magnum Series Padlock, 38 in Dia Shackle, 2 in H Shackle, Boron Carbide Steel Shackle, Zinc Body (M176XDLH)
- MASTER LOCK PADLOCK 1-9/16"" 4PIN ALM (1840D)
- MASTER LOCK Padlock Stl Kd Vrtclr 1-1/8In (380D)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Ka (M1XKADLF)
- MASTER LOCK COVER PADLOCK BCA1-9/16"" (146D)
- MASTER LOCK 112Lamianted Padlock (3KA-3210)
- MASTER LOCK 2" Laminated Padlock (5KA-A445)
- Master Lock Padlocks