Shop All Identification Labels
Master Lock
Photo Identification Label, PK6
Mfr # 0411-5705
Zoro # G2104453
product price: $6.45
/pk 6, $1.08/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 1 in
- Height 2 3/8 in
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 0411-5705
- Zoro # G2104453
- UPC # 071649207723
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 2 3/8 in |
Overall Height | 2 3/8 in |
Overall Width | 1 in |
Description
Photo Identification Label, Front Side Legend Equipment Lock Out My Life is On The Line Name: Dept: Do Not Remove This Lock, Header Danger, Language English, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 2 3/8 in, Overall Width 1 in, Sign Material Vinyl, Write-On Surface Yes, Header Background Color Black, Red, White, Header Text Color White, Legend Color White, Maximum Temperature 200 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100532)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- CONDOR Antistatic Glove, L, Nylon/Copper Fiber, PR (19L041)
- MASTER LOCK Photo ID Label, Danger, PK6 (S142)
- MASTER LOCK Lock Label, Danger, PK50 (461)
- MASTER LOCK LUGGAGE LOCK 1-3/8"" 2PK (4684T)
- NEVS Turkey & Cheese Label 1/2" x 1-1/2" (DIET-575)
- NMC NMC GHS206AP, Harmful Irritant GHS Label, Vinyl, 2" x 2", 5/PACK (GHS206AP)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- Master Lock Safety Labels