Shop All Identification Labels
Master Lock
Photo ID Label, Danger, PK6
Mfr # S142
Zoro # G4883803
product price: $5.75
/pk 6, $0.96/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 1 in
- Height 1 1/4 in
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S142
- Zoro # G4883803
- UPC # 071649160356
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 1/4 in |
Overall Width | 1 in |
Overall Height | 1 1/4 in |
Description
Photo ID Label, Front Side Legend Name:___, Header Danger, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 1 1/4 in, Overall Width 1 in, Sign Material Vinyl, Write-On Surface Yes, Header Background Color Black, Red, White, Header Text Color White, Legend Color White, Maximum Temperature 200 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Armed Forces Holbrook - C Matte Cool Grey w/ PRIZM Black (OO9102-H955)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- DISASTER MANAGEMENT SYSTEMS Wristband Triage Tag, PK50 (DMS 05420)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- MASTER LOCK Photo Identification Label, PK6 (0411-5705)
- MASTER LOCK Lock Label, Danger, PK50 (461)
- MASTER LOCK LUGGAGE LOCK 1-3/8"" 2PK (4684T)
- NMC Radioactive 7 Dot Placard Sign, Language: English (DL16R)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 0.8" W x 0.5" H , 540PK (ZT-LSL-81-602-10)
- BRADY Identification Label, 3In H, PK500, 30667 (30667)
- FLANGE WIZARD Flange Wizard 496-72800 Radius Marker Small (496-72800)
- Master Lock Identification Labels