Shop All Lockout Safety Kits
Master Lock
Personal Safety Lockout Pouch, Red
Mfr # 1457VE410KAPRE
Zoro # G901977132
original price:
$544.99
15% off
new price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Includes (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S1017 Durable Lockout Toolbox Containing, (4) 410 Kared Zenex(TM) Thermoplastic Padlocks, Ball Valve Lockouts (1) S3081 Adjustable Device and (1) S3476 Small Wedge Device, Cable Lockouts (1) S806 Device and (1) S856 Retractable Steel Cable, Circuit Breaker Lockouts (1) 493B Device for 120/240V and (1) 491B Device for 480V, Circuit Breaker Lockouts (1) S3823 Device for 480/600V, (1) S3822 Device for 480/600V, and (1) S3821 Device for 120/240V, Gate Valve Lockouts (1) 480 for 1 in to 3 in Diameter Handles, (1) 481 for 2 in to 5 in Diameter Handles, (1) 482 for 4 in to 6.5 in Diameter Handles, Lockout Hasps (2) 420 Steel 1 in Jaw and (2) 421 Steel 1.5 in Jaw, Plug and Switch Lockouts (1) 453L Hoist Cover, (1) 487 Small Rotating, (1) 488 Large Rotating, (1) S2005 Plug Prong Lockout and (1) 496B Wall Switch Cover
- For Lockout Type Electrical, Valve
- Number of Components 23
- Number of Padlocks Held 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1457VE410KAPRE
- Zoro # G901977132
- UPC # 071649360855
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Carrying Case Dimensions | 7 in D x 15 in W x 9.5 in H |
For Maximum Hand Wheel Diameter | 6 1/2 in |
Overall Depth | 7 in |
Overall Width | 15 in |
Overall Height | 9 1/2 in |
Description
Personal Safety Lockout Pouch, Valve/Electrical, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 19, Number of Tags Included 12, Carrying Case Type Tool Box, For Valve Handle Type Hand Wheel, Lever Handle, Included Lockout Types Ball Valve, Cable Lockout, Circuit Breaker, Hasp, Plug, Valve Lockout, Language English, French, Spanish, Carrying Case Dimensions 7 in D x 15 in W x 9.5 in H, Carrying Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Reading Glasses, +2.5, Clear, Polycarbonate (RSB-125)
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad H/L Tan Cap, PR (325HL)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155871)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X83 (486X83)
- MASTER LOCK Unfilled Lockout Station (S1850)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457E410KAPRE)
- MASTER LOCK 20-Lock Padlock Station (1484BP410)
- MASTER LOCK Personal Safety Lockout Red (1457E410KABAS)
- MASTER LOCK Lockout Station, Wall Mounted, 10-Lock Covered Station with 410RED Zenex Thermoplastic Padlocks (1483BP410)
- MASTER LOCK Station w/Electrical Lockouts, Plastic (S1850E410PRE)
- MASTER LOCK Master Lock Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red (1457E410KABAS)
- Master Lock Lockout Tagout