Shop All Lockout Safety Kits
Master Lock
Personal Lockout Kit with Pouch, Red
Mfr # S1010P410
Zoro # G202016042
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 410 Red Zenex(TM) Thermoplastic Padlock, (1) 420 Steel Lockout Hasp, (1) S1010 Compact Zippered Pouch Containing, (3) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately)
- Filled/Unfilled Filled
- For Lockout Type General
- Number of Components 5
- Number of Padlocks Held 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S1010P410
- Zoro # G202016042
- UPC # 071649154355
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Carrying Case Dimensions | 4.3 in D x 6.4 in W x 9 in H |
Overall Depth | 4 3/10 in |
Overall Width | 6 2/5 in |
Overall Height | 9 in |
Description
Personal Lockout Kit with Pouch, Filled Yes, Number of Lockouts Included 5, Number of Tags Included 3, Carrying Case Type Pouch, For Valve Handle Type Not Applicable, Language English, French, Spanish, Plug Lockout Type Not Applicable, Carrying Case Dimensions 4.3 in D x 6.4 in W x 9 in H, Carrying Case Material Cloth, For Lockout Type General, For Maximum Padlock Shackle Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Back-Up Ansi, Fall Arrester With Auto Block & Lanyard (8021NO400KK)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- BRADY Hairnet Dispenser, Arcylic, White (PD240E)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- MASTER LOCK 20-Lock Padlock Station (1484BP410)
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- MASTER LOCK Electrical Lockout Kit, Portable Safety Carry Case, RD/BK (MLK1457E410KA)
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- MASTER LOCK Portable Lockout Kit, Filled, Valve, 23 (1457V410KA)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KAPRE)
- MASTER LOCK Master Lock Portable Safety Organizer, Large, (1458)
- Master Lock Lockout Safety Kits