Shop All Food Service Appliance Parts
Master Lock
PASSWORD PLUS COMB LOCK
Mfr # 1534D
Zoro # G801293912
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features Resettable
- Width 2.5"
- Key Type Master Keyed
- Shackle Diameter 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 1534D
- Zoro # G801293912
- UPC # 71649243042
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Width | 2.5" |
Shackle Diameter | 1.25 in |
Body Width | 2-1/2 in |
Shackle Dimensions | 1/4 in x 1-1/8 in x 1-3/8 in |
Details
Item | Combination Locks |
Material | Metal |
Features | Resettable |
Key Type | Master Keyed |
Resistant Properties | Cut Resistant |
Product Type | Padlock |
Shackle Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART SILVRWARE TRY PLS 11.4"" (29105)
- FWE Control Probe (CNTRL PROBE JZ)
- TRUE Spring Kit (851504)
- ESCALI Adapter, 9 Volt, 100-240V In/9V Out (9VADAP)
- MASTER LOCK Master Lock Latch Tight Group Lock Box, Portable, Red, 498A (498A)
- AMERICAN RANGE Venturi Short Only Burn (A14006)
- BAKERS PRIDE Knob 2 D, Pointer (8704600)
- CONTINENTAL MANUFACTURING Gasket, 11 5/8 in. x 15 1/8 in. (2-704)
- ANTUNES ROUNDUP Rocker Switch (401K106)
- HENNY PENNY Nipple-1/2Npt X 5Lg Pipe Ss (FP02-020)
- DOYON Gasket, Door, Silicone, Gray, Fda (QUE500)
- Master Lock Food Service Appliance Parts