Shop All Keyed Padlocks
Master Lock
Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK
Mfr # 5TCOM
Zoro # G3362213
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Cribs; Commercial; Job Boxes; Gang Boxes
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 5TCOM
- Zoro # G3362213
- UPC # 071649228230
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 in |
Shackle Width | 15/16 in |
Body Height | 1 1/2 in |
Body Width | 2 in |
Shackle Diameter | 3/8 in |
Description
Padlocks, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 1 1/2 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Large Hillrose Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375HREMF)
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 (1EMN2)
- ZORO SELECT One Way Door Viewer, 120 Deg Viewing (4JG99)
- PRO-LOK ProLok: Blue Punch ” Schlage - Reverse (Pro-Lok) (PRL-BP201SCRV)
- MASTER LOCK Master, Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16in Wide, Silver/blue, Two Keys (3D)
- MASTER LOCK PADLOCK SILVER, 3PK (M5XTRILHCCSEN)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KALFSTS)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KALF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- Master Lock Keyed Padlocks