Shop All Keyed Padlocks
Master Lock
Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Brass Shackle, 5 PK
Mfr # 6004NKAS5SBCUSS1KEY2KS
Zoro # G5053456
original price:
$110.99
18% off
new price: $90.89
/pk 5, $18.18/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Height 2 13/16 in
- Body Material Steel
- Body Color Gold
- Body Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6004NKAS5SBCUSS1KEY2KS
- Zoro # G5053456
- UPC # 071649191466
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Body Height | 2 13/16 in |
Body Width | 1 9/16 in |
Shackle Dia. | 9/32 in |
Shackle Height | 9/32 in |
Shackle Diameter | 9/32 in |
Description
Padlocks, Shackle Dia. 9/32 in, Shackle Height 9/32 in, Shackle Material Brass, Body Height 2 13/16 in, Body Width 1 9/16 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Body Color Gold, Body Finish Laminated, Keyway Type Master K17, Weather Resistant No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline: 994 Laser 2.5MM CUTTER (High Security) (B3320) (KLN-B3320)
- ZORO SELECT O-Ring, EPDM, Dash 342, 3-5/8, 4.02, PK25 (U38869.018.0362)
- PRIME-LINE Extension Spring, 7/16 in. x 2 in. x 0.062 in., Steel, Single Loop (SP 9609)
- PRIME-LINE 6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack (J 4703)
- MASTER LOCK PADLOCK SILVER, 3PK (M5XTRILHCCSEN)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5NKA)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15XLF)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P316)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2LF)
- MASTER LOCK Master Lock 1-5/16 in. H X 1-3/4 in. W Laminated Steel 4-Pin Cylinder Padlock Keyed Alike (1KA#2526)
- ABUS Security Chain, L 10 Ft, W 5/8 In (14KS Chain & Sleeve 10')
- Master Lock Keyed Padlocks