Shop All Padlocks
Master Lock
PADLOCK W/COVER 1-1/2""
Mfr # 312D
Zoro # G901245729
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 9/32 in
- Shackle Height 1-1/16 in
- Shackle Width 5/8 in
- Body Width 1-9/16 in
- Key Type Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 312D
- Zoro # G901245729
- UPC # 71649050381
- Country of Origin United States
- Category Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 1-1/16 in |
Shackle Width | 5/8 in |
Body Width | 1-9/16 in |
Details
Key Type | Different |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Right HStockholm Mortise Barn Door Latchset Privacy Cylinder Satin SS (1074-2-RH-ST000.630)
- M-D Spacers 3/16 inch Tile BG200 (49164)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1005ETPCRCR)
- DELTANA Magnetic Door Holder 3" Antique Brass (MDH30U5)
- MASTER LOCK PADLOCK STEEL2-1/2"" (930DPF)
- MASTER LOCK Master Lock No 7KALJ General Security Laminated Padlocks (7KALJ-P654)
- MASTER LOCK Luggage Lock Tsa 2Pk Blk (4681TBLK)
- MASTER LOCK Bluetooth Padlock (4401LHEC)
- MASTER LOCK Padlock Stl Kd Vrtclr 1-1/8In (1807D)
- MASTER LOCK MAGNUM 2-5/16"" BELL LOCK (M187XKADCCSEN)
- GAAB TEMPERED GLASS DOOR LOCK - ORDINARY KEY WHITE (GAB-T180-09)
- Master Lock Padlocks