Shop All Keyed Padlocks
Master Lock
Padlock, Style: Laminated steel body, Size: 1-9/16in. , Material: Steel, Color: Silver, Keyed Alike
Mfr # 3KALF-3727
Zoro # G911353902
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KALF-3727
- Zoro # G911353902
- Country of Origin Mexico
- Category Keyed Padlocks
Description
Padlock, Style: Laminated steel body, Size: 1-9/16, Material: Steel, Color: Silver, Keyed: Keyed Alike, Shackle Diameter: 9/32, Shackle Clearance: 1-1/2, Key: # 3727
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, Foam (1232181)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - White Oak (12"W x 48"L) (011248105WK1)
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- M-D Weatherstrip Rbr A&M 10' (01033)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (140DLH)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle (6001NLFUS)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KA-3358)
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, Shrouded Shackle, 716 in Dia Shackle, 318 in W Body (M50XKAD)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALN)
- MASTER LOCK 1KALJ-2001 Padlock, Alike Key, Extended Shackle, 5/16in Dia Shackle, 2-1/2in H Shackle, Steel Shackle (1KALJ 2001)
- Master Lock Keyed Padlocks