Shop All Padlocks
Master Lock
Padlock Stl Kd Vrtclr 1-1/8In
Mfr # 380D
Zoro # G106883122
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 9/32 in
- Shackle Height 1-1/8 in
- Shackle Width 5/8 in
- Body Width 1-9/16 in
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 380D
- Zoro # G106883122
- UPC # 71649002533
- Country of Origin Mexico
- Category Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 1-1/8 in |
Shackle Width | 5/8 in |
Body Width | 1-9/16 in |
Details
Key Type | Keyed Different |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SHook, 145 lb Working Load, 03 in Dia Wire, Stainless Steel (N197-202)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06400BL (LL1S12X06400BL)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- ROCKWOOD Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W (440.26D)
- MASTER LOCK Combo Cable Lock 4Dgt 6' (8114D)
- MASTER LOCK 112Laminated Padlock (3KA-0356)
- MASTER LOCK HASP SINGLE HINGE 6-1/4"" (720-D)
- MASTER LOCK Master Lock No 4140KA 3231 General Security Brass Solid Body Padlocks (4140KA-3231)
- MASTER LOCK Padlock Stl Kd Vrtclr 1-1/2In (22T)
- MASTER LOCK Padlocks Master Padlock (1KA-2396)
- MASTER LOCK PADLOCK COMB 2-1/4""RESET (175DLH)
- Master Lock Padlocks